Beli butterfly valve stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (Sheet): PTFE
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- Material (Handle): FCD450-10
- Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup)atribut:
- Material (stem): SUS304N2
- Material (disk): SCS13A
- Material (Ground): SCS13A
- Material (gland packing): PTFE
- Material (Gasket): PTFE
- Adaptable Flange: JIS 10K
- Body Material: SCS13A
- Class: 10K
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Seriesatribut:
- Class: 10K
- Onda Butterfly Valve Handle Cast Iron (Katup)atribut:
- Material: Cast Iron
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Onda Butterfly Valve Handle Aluminiumatribut:
- Material: Body Aluminium
- Tomoe Aluminum Butterfly Valve Lock Lever Typeatribut:
- Standard Material Disc: SCS14
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- Kitz Aluminum Butterfly Valve (BJ Series)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Handle Shape: Lever type
- Maximum Working Pressure (MPa): 0.98[10]
- Shape: Otherwise
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Kitz Ductile Butterfly Valve (20K) Wafer Typeatribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Operating Temperature Range (°C): 0 to+70
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Kitz Ductile Iron Butterfly Valveatribut:
- Material (O ring): EPDM
- Dimension L (mm): 46
- Body Material: FCD450-10
- Compliance standard: Day water cooperation Certification Number: E-303 custom-made (50A-300A), JIS B2032 Standards Compliant
- Connection Shape: Wafer: JIS 16K
- Material (Sheet): EPDM: baked integral (50A-300A), EPDM insert type (350A-600A)
- Material (disk): SCS13A, SCS14: G-16DJME
- Material (stem): SUS403/SUS410: 50A-200A, SUS410: 250A, 300A, SUS420J2: 350A-600A
- Maximum Permissible Pressure (MPa): 1.6
- Operation: Horizontal gear
- Temperature Range (°C): -20 to 100 (continuous use)
- Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)atribut:
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
Daftar Harga butterfly valve stainless Terbaru March 2026
| Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup) | Rp10.999.900 |
| Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup) | Rp13.999.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
| Tomoe Aluminum Butterfly Valve Gear Type (Katup) | Rp1.199.900 |
| Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup) | Rp869.900 |
| Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series | Rp1.599.900 |
| Onda Butterfly Valve Handle Cast Iron (Katup) | Rp619.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| Onda Butterfly Valve Handle Aluminium | Rp1.099.900 |
| Hartec Butterfly Valve Wafer | Rp319.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20(UB%20Series)%20(Katup)/P103050632-1.jpg)
%20(GL-10UB%20Series)%20(Katup)/P103050641-1.jpg)
/P102046944-1.jpg)
/P102113042-1.jpg)
%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)
%20Wafer%20Type%20DJ%20Series/j3P103050687-2.jpg)
/P103081340-1.jpg)
/P102046937-1.jpg)



/P103050748-1.jpg)

%20Wafer%20Type/P103050696-1.jpg)
/P103050508-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)

/P103050535-1.jpg)
/P102046906-2.jpg)